Loading...

Bibielle Grade 7SF Deburring Wheels

View Range - 4 Products
Bibielle Grade 7SF Deburring Wheels is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (in)
Diameter (mm)
Width (in)
Width (mm)
Bore Size (in)
Bore Size (mm)
Material
Grade
Bibielle Grade 7SF Deburring Wheels
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (in)     Diameter (mm)     Width (in)     Width (mm)     Bore Size (in)     Bore Size (mm)     Material     Grade     Compare ProductAdd to Personal Lists Quantity
BCP-50000E 8 In stock
£35.70 £29.75
Incl. VAT Ex. VAT
6 152.4 1/2 12.7 1 25.4 Silicon Carbide 7SF Compare
BCP-50004C 2 In stock
£54.97 £45.81
Incl. VAT Ex. VAT
6 152.4 1 25.4 1 25.4 Silicon Carbide 7SF Compare
BCP-50008A 0 in stock today, 1 available in 14 days
£57.26 £47.72
Incl. VAT Ex. VAT
8 203.2 1/2 12.7 3 76.2 Silicon Carbide 7SF Compare
BCP-50012B 2 In stock
£86.46 £72.05
Incl. VAT Ex. VAT
8 203.2 1 25.4 3 76.2 Silicon Carbide 7SF Compare
Total

Why we are loved

Rated ‘World-class’ for customer service