Bilz Synchro Tapping Chucks is only available to buy in quantities of 1
Product Information
The latest generation S3D- Synchro chuck, designed to meet current market demands, ensures higher process stability, better thread quality and longer service life. Offering tool presetting capabilities from both the machine side and the tool side, this innovative design has optimized lubricant feed-through for a leakage-free transfer to the tap. The length compensation on compression and tension (e.g., +/- 0.5 mm) and damping in the direction of rotation help compensate for minor synchronization errors and position deviations, ultimately reducing pressure on thread flanks and minimizing required cutting torque.
Technical Specification
More Information
Features & Benefits
• Minimum length compensation in compression and tension direction
• Ball bearing mounted (i.e. torque independent) suspension
• Suitable for internal coolant supply up to 80 bar
• Suitable for taps and thread formers
• Suitable for right-hand and left-hand threads
• Optimized spring-damper technology (± 0.5mm)
• 3D Synchro completely encapsulated function chamber (washable up to 80°C)
• Optimized seal (comparable to IP68)
• 100% SCK-Compatible