The store will not work correctly in the case when cookies are disabled.
Bison 125mm Machine Vice
0 in stock today, 1 available in 12 days
Product Information
Machine vice designed for use with milling machines, drill presses, etc.
Technical Specification
More Information Brand | Bison |
Manufacturer Part Number | 326512060800 |
Additional Information | Standard accessories: Hand crank, slot nut |
Jaw Height (mm) | 40 |
Features & Benefits | Removable grooved jaw inserts are hardened and ground
Lead screw protected against dirt and chips
Body and movable jaw are high-quality castings |
Clamping Range (mm) | 95 |
Maximum Opening (mm) | 95 |
Type | Machine Vice With Moveable Rear Jaw |
Length (mm) | 347 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers