The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Bison 8814-5R 604 Heavy Duty 5 Morse Taper Live Centre Extended Poin 0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand Bison Style 8814R Manufacturer Part Number 800005509 Type Revolving Tailstock Centre Features & Benefits Revolving tailstock centres with extended point
Body hardened and ground
high runout accuracy and concentricity
Rotation speed 3000rpm
Maximum workpiece weight 1200kg
Service life of bearings up to 2000 operating hours Point Length (mm) 65.3 Maximum Speed (rpm) 3000 Tip Length (mm) 65 Body Diameter (mm) 90 Morse Taper MT5
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.