Black and Decker Workmate Workbenches is only available to buy in quantities of 1
Product Information
Working heights: 775 / 595 mm. Folded size (WxHxD): 742 x 740 x 200mm. Vice jaw opening: 0-136 mm. Vice jaw length: 740 mm. Max table width - Jaws open: 384 mm. Vice jaw positions: 1. Maximum load: 250 kg. Verticle clamping: No.