Contrast colour jacket is stylish & practical. Back pocket to store hood/gloves with detachable ID pocket and Velcro cuffs to adjust fit.
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
TX10BKRL
Type
Jacket
Size
L
Colour
Black
Features & Benefits
60% polyester, 40% cotton 245g material
Jacket:
This fashionable contrast colour jacket is practical and hard wearing
Multiple versatile features include back pocket for cap and glove storage
Detachable ID pocket and velcro cuffs for an adjustable fit
Trousers:
Stylish and practical work trousers with many useful features including kneepad pockets mobile phone and thigh pocket, elasticated back waistband and velcro at hems for adjustment
Regular leg length 31"