The store will not work correctly in the case when cookies are disabled.
Black/Grey 408 X-L Icon Waistcoat
Product Information
Two-tone waistcoat with full front zip and storm flap. Internal quilted lining, 2 chest pockets, internal pouch and side pockets.
Technical Specification
More Information Brand | Fristads Kansas |
Manufacturer Part Number | 100810-996-XL |
Type | Waistcoat |
Size | XL |
Colour | Black/Grey |
Material | 65% Polyester, 35% Cotton |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers