The store will not work correctly in the case when cookies are disabled.
Boneham 5/16 x 1 Dowel Pins Hardened & Ground Ansi B18.8.2 1978 - Pack of 100
0 in stock today, 1 available in 14 days
Unit Price - 1 + £25.50 £21.25
- 5 + £24.23 £20.19
Incl. VAT Ex. VAT
Saving 5% - 10 + £22.96 £19.13
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground. Generally conforms to ANSI B18.8.2 1978 (0.0002")
Technical Specification
More Information Brand | Boneham |
Diameter (in) | 5/16 |
Manufacturer Part Number | DP1CU5A |
Length (in) | 1 |
Features & Benefits | Hardened & ground
Generally conforms to ANSI B18.8.2 1978 (0.0002" standard) |
DIN | ANSI B18.8.2 1978 (0.0002") |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers