The store will not work correctly in the case when cookies are disabled.
Boneham 6 x 35mm (M3 Thread) Extractable Dowel Pins - Pack of 100
Unit Price - 1 + £45.83 £38.19
- 5 + £43.54 £36.28
Incl. VAT Ex. VAT
Saving 5% - 10 + £41.24 £34.37
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground with air release flaps. Generally conforms to DIN 7979
Technical Specification
More Information Brand | Boneham |
Diameter (mm) | 6 |
Manufacturer Part Number | DP35B5QU2FFLAT |
Length (mm) | 36 |
Thread Size (mm) | 4 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers