verso welded bench 1000x600x910mm with steel worktop. With 750 kg U.D.L. load capacity with a hardwearing light grey / blue (RAL 7035 / 5010) powder coated finish. Complete with 1 x 600mm high cupboard fitted with a 3 point lock.
Technical Specification
More Information
Brand
Bott
Type
Static
Manufacturer Part Number
16922602
Worktop Type
Steel
Features & Benefits
Model shown static 1500mm with steel top.
Cupboard: 600mm high x 525mm wide x 550mm deep
with 1x adjustable shelf (60 kg U.D.L. capacity)