verso compartment cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 6 adjustable height, galvanised steel shelves (75kg U.D.L.) 28 steel compartments each 235mm wide x 310mm deep x 100mm high. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x350x1000mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16926502
Features & Benefits
Lockable steel cupboards complete with compartment dividers
Ideal for mailrooms, stores and document storage
Compartments are 235mm wide x 310mm deep x 100mm high
Three point locking, reinforced doors
60kg U.D.L capacity per shelf
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee