verso 1050x550x1000mm hazardous substance cupboard with 2 sump tray shelves. Comply with HSE guidelines and codes of practice, the sump trays are designed to catch and contain any spills. Fitted with 2 x 925mm door complete with a 3 point lock
Technical Specification
More Information
Brand
Bott
Number of Shelves
2
Height (mm)
1000
Manufacturer Part Number
16926795
Width (mm)
1050
Depth (mm)
550
Features & Benefits
Designed to help you comply with HSE guidelines and accepted codes of practice
Safety labelling in accordance with BS EN ISO 7010:2012+A5:2015
Sealed sump trays to catch and contain any spilt substance
Trays adjustable with 60kg U.D.L capacity
Support legs available for 1050mm wide models
350mm deep model suitable for wall mounting
Finished in RAL1023 yellow epoxy powder paint