verso kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.) and 2x 100mm, 2x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1000mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16926556
Number of Shelves
2
Features & Benefits
Specialist versions of the kitted cupboards
Three point locking doors
Galvanised shelves with 60kg U.D.L. capacity
Roller bearing drawers with 60kg U.D.L. capacity per drawer
Ventilated doors aid drying and allow a quick visual check
Central vertical partition allows easy separation of clean / dirty items and gives space for tall products such as brooms or mops
Hanging rail options offers easy storage of clothes
Powder coat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee