The store will not work correctly in the case when cookies are disabled.
Bott 1050 x 550 x 1000mm Verso Drawer-Door Cabinet with 4 Drawers/Cupboard RAL 7035/5010
0 in stock today, 1 available in 30 days
Product Information
verso drawer-door cabinet with 4 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 4x 100mm (75kg U.D.L.). Cupboard section has double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16925265 |
Width (mm) | 1050 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers