verso economy cupboard with 4 shelves. WxDxH: 1050x550x2000mm RAL 7035/5010
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16929215
Number of Shelves
4
Features & Benefits
Tough, welded steel construction
800 / 1050mm wide
350 or 550mm Deep
Two point locking, reinforced doors
Galvanised shelves adjustable on 100mm pitch
35kg U.D.L. capacity per shelf
Powder coat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee