verso maintenance trolley with double cupboard & multiplex top. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles and 125mm diameter castors. Double cupboard section with twin, reinforced, doors and 2 galvanised steel shelves (75kg U.D.L. per shelf. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x600x980mm
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16927141
Worktop Type
Mpx
Features & Benefits
Welded steel construction with lockable cupboards
Galvanised steel shelves with 60Kg U.D.L capacity
50 Kg U.D.L. capacity, 100% extension drawers
Drawer blocking to prevent accidental opening
125mm diameter castor set, 2 with brake
Maximum combined load capacity 200kg
1050mm wide
980mm high x 600mm deep with 30mm worktops
965mm high x 550mm deep with top tray and inlaid mat
Powdercoated RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee