The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Home Storage Cupboards Bott 1130 x 1050 x 550mm Verso Economy Lectern Cupboard with 2 Shelves & 2 Drawers - Light Grey / Gentian Blue
Bott 1130 x 1050 x 550mm Verso Economy Lectern Cupboard with 2 Shelves & 2 Drawers - Light Grey / Gentian Blue 0 in stock today, 1 available in 30 days
Product Information
verso economy lectern cupboard. Featuring a welded steel housing with sloping writing top, a lockable cupboard and double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 2x half width 75mm drawers (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1130mm.
Technical Specification
More Information Brand Bott Manufacturer Part Number 16929214 Colour Light Grey / Blue Height (mm) 1130 Width (mm) 1050 Depth (mm) 550
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.