The store will not work correctly in the case when cookies are disabled.
Bott 1130 x 525mm Economy Lectern Blue W/Perfo Panel
0 in stock today, 1 available in 30 days
Product Information
verso economy lectern cupboard with backpanel perfo. Featuring a welded steel housing with sloping writing top, a lockable cupboard and double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 2x half width 75mm drawers (10kg U.D.L.) and rear, perfo backpanel frame. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16929216 |
Colour | Light Grey / Blue |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers