perfo panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels and 40 piece hook kit. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1250mm
Technical Specification
More Information
Brand
Bott
Type
Double
Manufacturer Part Number
16917260.11V
Features & Benefits
<span class="Body Copy Medium">Freestanding or mobile panel racks utilising our proven Perfo or Louvre systems. </span>
<span class="Body Copy Medium">Designed to provide high capacity storage especially suitable for hand tools positioned at the point of use to increase productivity.</span>
Three static heights, 1125mm, 1450mm and 1775mm
1250mm high mobile has 100mm diameter castors
All models 1000mm wide and 550mm deep
Double or single sided versions
Empty for custom layouts or complete with hook kits
Epoxy powdercoat finish
Optional base tray available for all models