The store will not work correctly in the case when cookies are disabled.
- Home
- Storage
- Cupboards
- Bott 2000 x 1050 x 550mm Verso Mini Workshop Perfo/Louvre Panels with 1 Shelf 2 Drawers - Dark Grey
Bott 2000 x 1050 x 550mm Verso Mini Workshop Perfo/Louvre Panels with 1 Shelf 2 Drawers - Dark Grey
0 in stock today, 1 available in 30 days
Product Information
verso mini workshop cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 1x 100mm, 1x 125mm, 1x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x550x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926572 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers