The store will not work correctly in the case when cookies are disabled.
- Home
- Storage
- Cupboards
- Bott 2000 x 1050mm Cupboard Perfo Doors with 2 Shelves and 4 Drawers - Dark Grey
Bott 2000 x 1050mm Cupboard Perfo Doors with 2 Shelves and 4 Drawers - Dark Grey
0 in stock today, 1 available in 30 days
Product Information
cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.), 4x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40021108.19V |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 650 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers