The store will not work correctly in the case when cookies are disabled.
- Home
- Storage
- Cupboards
- Bott 2000 x 1050mm Verso Kitted Cupboards 3 Shelves and 8 Drawers - Dark Grey
Bott 2000 x 1050mm Verso Kitted Cupboards 3 Shelves and 8 Drawers - Dark Grey
0 in stock today, 1 available in 30 days
Product Information
verso kitted cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.), 2x 100mm, 4x 125mm, 2x 175mm drawers with 100%extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x550x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926577 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers