verso kitted cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.), 2x 100mm, 4x 125mm, 2x 175mm drawers with 100%extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16926577
Number of Shelves
3
Features & Benefits
Ideal as a standalone maintenance, quality or tool setting station remote from the main area
Welded steel construction with reinforced doors
Galvanised shelves with 60kg U.D.L. capacity
Multiplex wooden worktop
Roller bearing drawers with 60kg U.D.L. capacity
Internal panels in perfo and louvre styles
Optional hook, bin and divider kits
All models 1050mm Wide x 550mm deep x 2000mm high
Powder coat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee