verso economy wall / shelf cupboard. Featuring a steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (35kg U.D.L.), 1x 75mm drawer (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x350x600mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16929003
Number of Shelves
2
Features & Benefits
Three point locking, reinforced doors
Roller bearing drawers with 10kg U.D.L. capacity
Galvanised shelves adjustable on 100mm pitch
35kg U.D.L. capacity per shelf
525mm or 800mm wide
600mm high x 350mm deep
Powder coat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee