verso Econ Cupd with dimensions of 525mm(w)x 550mm(d)x 1000mm(h)Supplied with 2 x shelves. Finished in light grey RAL 7035 and blue RAL5010
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16929022
Number of Shelves
2
Features & Benefits
Tough, welded steel construction
525 / 1050mm wide x 550mm deep x 1000mm high
Two point locking, reinforced doors
Roller bearing drawers with 10kg U.D.L. capacity (half width on 1050mm wide models)
Galvanised shelves adjustable on 100mm pitch
35kg U.D.L. capacity per shelf
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee