verso drawer cabinet with 4 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 100mm, 2x 125mm, 1x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x600mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16925004
Features & Benefits
Under bench storage units suitable for framework benches mounting directly to the frame
Central locking drawers, lockable cupboards
Roller bearing drawers with 60 kg U.D.L. capacity and 100% extension slides
525mm wide x 550mm deep
Powdercoat RAL7035 grey finish
Built to last - 10 year guarantee