verso drawer-door cabinet with 2 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 125mm, 1x 175mm (75kg U.D.L.). Cupboard section has single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x900mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16925037
Features & Benefits
Welded steel construction
60kg U.D.L. capacity, 100% extension drawers
525 / 800 / 1050mm wide
550mm deep x 900 / 1000mm high
Optional divider kits
Epoxy powder coat finish in RAL7035 grey / RAL5010 blue
Built to last with 10 year extended guarantee