The store will not work correctly in the case when cookies are disabled.
Bott 600 x 800mm Verso Economy Wall Cupboard with 1 Shelf - Dark Grey
0 in stock today, 1 available in 30 days
Product Information
verso economy wall / shelf cupboard. Featuring a steel housing with double, reinforced doors with 1 adjustable height, galvanised steel shelf (35kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 800x350x600mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16929101 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 600 |
Width (mm) | 800 |
Depth (mm) | 350 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers