verso Economy Cupboard with dimensions of 800mm (W) x 350mm (D) x 2000(H). Supplied with 4x galvanised shelves. Load capacity of 35Kg UDL per shelf. Finished in RAL7035 light grey housing and RAL5010 blue fronts.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16929105
Number of Shelves
4
Features & Benefits
Tough, welded steel construction
800 / 1050mm wide
350 or 550mm Deep
Two point locking, reinforced doors
Galvanised shelves adjustable on 100mm pitch
35kg U.D.L. capacity per shelf
Powder coat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee