verso lectern cupboard. Featuring a robust, fully welded steel housing with sloping top writing top a lockable cupboard and double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.) and 1x 175mm drawer with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x1130mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16926470
Number of Shelves
1
Features & Benefits
Three point locking, reinforced doors
Roller bearing drawers with 60kg U.D.L capacity and 100% extension 175mm high
Galvanised shelves adjustable on 25mm pitch
60kg U.D.L. capacity per shelf
Powdercoat RAL7035 grey finish
Built to last - 10 year guarantee