verso mobile drawer-door cabinet with 2 drawers / cupboard & lino top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm (50kg U.D.L.). and cupboard section with double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x600x980mm
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16927009
Features & Benefits
Welded steel construction with push - pull handle
50 Kg U.D.L. capacity, 100% extension drawers
Drawer blocking to prevent accidental opening
980mm high with 30mm multiplex or lino worktops
965mm high with top tray and inlaid mat
600mm deep with worktops, 550mm deep with top tray
125mm diameter castor set, 2 with brake
Powder coated RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee