verso economy lectern cupboard with backpanel. Featuring a welded steel housing with sloping writing top, a lockable cupboard and single, reinforced door with 1 adjustable height, galvanised steel shelf (35kg U.D.L.) 1x 75mm drawer (10kg U.D.L.) and rear, backpanel frame. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x2000mm.