The store will not work correctly in the case when cookies are disabled.
Brite Star 4-1/2 x 7/8 Aluminium Oxide Fine Unitised Wheel Type 27
Product Information
Achieve material removal, final finish, harder wheels provide durability, thick unitised wheels allow for longer product life.
Technical Specification
More Information Brand | Brite Star |
Exclusive Brand | Yes |
Type | Unitised Wheels |
Diameter (in) | 4-1/2 |
Manufacturer Part Number | 77590859 |
Bore Size (in) | 7/8 |
Material | Aluminium Oxide |
Grade | Fine |
Maximum (rpm) | 10000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers