The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Brite Star 6 x 1 x 1 Aluminium Oxide Medium Unitised Wheel
Product Information
The product is excellent for deburring and polishing titanium, special alloys, composites and plastics. Aerospace, automotive, electronics and medical instrument manufacturers rely on these wheels.
Technical Specification
More Information Brand Brite Star Exclusive Brand Yes Type Unitised Wheels Diameter (in) 6 Manufacturer Part Number 41903436 Width (in) 1 Bore Size (in) 1 Density 2 Material Aluminium Oxide Grade Medium Maximum Speed (rpm) 4,500 Maximum (rpm) 4500
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.