End mill with short cut length, 2-flute design provides high rigidity. Suitable for milling shallow slots and ramping. The accurate diameter means the tools are designed for milling standard keyway slots to a P9 tolerance. Versatile and can be used in mild steels, non-ferrous materials and medium strength titanium alloys.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C1231/8
Features & Benefits
Uncoated finish
Made of high speed cobalt powder metal
General purpose cutter type for low to high resistance materials
Short cut length
30° helix angle (flute)
Shank meets DIN 1835B Weldon standards
e8 industry standards
Radial, diagonal, axial cutting direction
Meets DIN 844K end drill standards
Series C123