End mill with short cut length, 3-flute design provides high rigidity for milling slots whilst the accurate diameter means that standard keyway slots to P9 tolerance can be milled. Suitable also for ramping and profile milling in mild steels, non-ferrous materials and medium strength high temperature alloys.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C3053.0
Diameter (mm)
3
Features & Benefits
Uncoated finish
Made of high speed cobalt powder metal
General purpose cutter type for low to high resistance materials
Short cut length
30° helix angle (flute)
Shank meets DIN 1835B Weldon standards
e8 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Meets DIN 844K end mill standards
Series C305