End mill with extra short cut length, 3-flute design provides high rigidity and is suitable for milling shallow slots and ramping. The accurate diameter means the tools are designed for milling standard keyway slots to a P9 tolerance. Versatile and can be used in mild steels and non-ferrous materials.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C30615.0
Features & Benefits
Uncoated finish
Made of high speed cobalt powder metal
General purpose cutter type for low to high resistance materials
Extra short cut length
30° helix angle (flute)
Shank meets DIN 1835B Weldon standards
e8 industry standards
Radial, diagonal, axial cutting direction
Meets DIN 327D slot drill standards
Series C306