Castrol Spheerol EPL is a range of greases which comprises lithium based products, containing highly refined mineral oils, fortified with extreme pressure (EP) additives as well as corrosion and oxidation inhibitors. These greases have been formulated with additives that provide good film strength under medium to high loads. Multi-purpose extreme pressure greases displaying both high melting point and water resistant characteristics. Suitable for plain roller and ball bearings and chassis lubrication. General automotive, industrial and marine applications. These greases have been formulated with additives that provide good film strength under medium to high loads. Also suitable for chassis lubrication.
Technical Specification
More Information
Brand
Castrol
Type
Bearing Grease
Grade
Spheerol EPL 2
Manufacturer Part Number
144CB2
Size
12.5 kg
Features & Benefits
High mechanical stability: grease keeps its consistency in service ensuring long lubricant life
Good adhesion: continuous lubrication/reduced consumption as film stays between lubricated surface
Good water resistance: the grease film remains on the surface even in the presence of water
Resistant to copper and steel corrosion: helps prevent rust and oxidation on metal surfaces
Excellent EP and anti-wear properties
Amber to brown appearance
NLGI 2
190°C dropping point