Hyspin HVI hydraulic oil is range of high viscosity index (VI) oil is based on a carefully selected ashless (zinc free) additive system designed to meet and exceed the most exacting performance standards. Castrol Hyspin HVI oils are intended for severely stressed hydraulic systems requiring a high level of anti-wear performance and fine filtration. In addition, Castrol Hyspin HVI exhibits excellent corrosion protection as well as outstanding thermal and oxidative stability. Castrol Hyspin HVI has excellent hydrolytic stability and separates rapidly from water contamination. Castrol Hyspin HVI contains a shear stable additive system which helps to maintain the viscosity characteristics of the product over a wide temperature range, even during prolonged use and imparts a very low pour point which enables the product to be used in cold environments. The Castrol Hyspin HVI range is fully compatible with elastomer materials commonly used for static and dynamic seals, such as nitrile, silicone and fluorinated polymers.
Technical Specification
More Information
Brand
Castrol
Grade
Hyspin HVI 68
Manufacturer Part Number
14FC71
Type
Hydraulic Oil
Volume (ltr)
20
Size
20 L
Features & Benefits
High viscosity index and low pour point enables product to be used over a wide temperature range
Good shear stability means no excessive loss in viscosity due to mechanical shearing
Excellent anti-wear performance provides extended wear protection for hydraulic pumps
Reduced down time due to unscheduled maintenance and savings from replacement part costs
Excellent water separation and hydrolytic stability
Excellent thermal and oxidative stability
Excellent filterability characteristics excellent filterability characteristics