The store will not work correctly in the case when cookies are disabled.
Iscar 200mm Heli3Mill 90° Indexable Milling Body
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106406 |
Features & Benefits | 90° face mill carrying HM390 TDKT 1505 triangular inserts with 3 helical cutting edges |
Diameter (mm) | 200 |
Takes Insert | TDKT/CT 15 |
Number of Flutes | 9 |
Cutting Depth (mm) | 13 |
Maximum Depth of Cut (mm) | 13 |
Type | Face Milling Cutter |
Body Diameter (mm) | 135 |
Product Code | HM390 FTD D200-9-60-15 |
Number of Inserts | 9 |
Spigot Diameter (mm) | 60 |
Overall Length (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers