The store will not work correctly in the case when cookies are disabled.
OSG 3/4 x 10 Second Hand Tap 1066
0 in stock today, 1 available in 14 days
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22025150 |
Features & Benefits | Second style chamfer
Unified coarse thread |
Thread Size | 3/4 in |
Pitch | 10 TPI UNC |
Square Size (mm) | 11.20 |
Thread Length (mm) | 37 |
Overall Length (mm) | 112 |
Chamfer | Second |
Thread Type | UNC |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers