The store will not work correctly in the case when cookies are disabled.
OSG M12 x 1.5 Metric Fine Bottom Hand Tap
Technical Specification
More Information Brand | OSG |
Size | M12 x 1.5 |
Manufacturer Part Number | T2211528 |
Features & Benefits | HSS material
Bottom style chamfer
Metric fine thread |
Size (mm) | M12 x 1.5 |
Thread Size | M12 |
Pitch | 1.5 mm |
Pitch (mm) | 1.5 |
Square Size (mm) | 7.1 |
Thread Length (mm) | 29 |
Overall Length (mm) | 89 |
Chamfer | Bottoming |
Size x Pitch (Metric) | M12X1.5 |
Thread Type | Metric |
Material | HSS |
Type | Metric Fine HSS Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers