The store will not work correctly in the case when cookies are disabled.
Iscar A25R PCLNL-09X 25 ISO Internal Boring Bar
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3603516 |
Functional Height Bottom (h1) (mm) | 11.5 |
ISO Code | A25R PCLNL-09X |
Features & Benefits | Steel bar with coolant
Left hand boring bar
Lever lock insert
5° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 32 |
Takes Insert | CNMX 0906, CNMG 904 |
Head Length (mm) | 35 |
Maximum Bore Depth (mm) | 32 |
Product Code | A25R PCLNR/L-09X (1) |
Style | A25R |
Shank Height (mm) | 23 |
Type | ISO Boring Bar |
Functional Length (l2) (mm) | 35 |
Overall Length (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers