The store will not work correctly in the case when cookies are disabled.
Iscar A32S PCLNR-09X ISO Internal Boring Bar
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3603518 |
Functional Height Bottom (h1) (mm) | 14.5 |
ISO Code | A32S PCLNR-09X |
Features & Benefits | Steel bar with coolant
Right hand boring bar
Lever lock insert
5° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 40 |
Takes Insert | CNMX 0906, CNMG 904 |
Head Length (mm) | 40 |
Maximum Bore Depth (mm) | 40 |
Product Code | A32S PCLNR/L-09X (1) |
Style | A32S |
Shank Height (mm) | 29 |
Type | ISO Boring Bar |
Functional Length (l2) (mm) | 40 |
Width (mm) | 22 |
Overall Length (mm) | 250 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers