The store will not work correctly in the case when cookies are disabled.
Seco DCMT150404-F2 TK1000 ISO Turning Insert
Technical Specification
More Information Brand | Seco |
Style | DCMT |
Manufacturer Part Number | 2448479 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.22 |
Insert Size | 15 |
Features & Benefits | 55° rhomboid insert
7° insert clearance angle |
Application | Finishing |
Grade | TK1000 |
ISO Number | DCMT150404 |
Depth of Cut (in) | 0.2 - 2.8 |
Depth of Cut (mm) | 0.2 - 2.8 |
Inscribed Circle | 12.7 mm;0.5 in |
Corner Radius | 04 |
Chipbreaker | F2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers