Series 9000 full face masks can be combined with various EasyLock gas and particulate filters, with no need for adaptors or special pre-filters. For users, this means a high degree of flexibility and simple storage. A frameless panoramic lens made from scratchproof, solvent-resistant polycarbonate protects the eyes and provides a large field of vision. An extra large head harness opening and two handy release clasps make it easy to put on and remove. The masks are designed to be low maintenance: the cleaning process is easy and quick, as is the process for changing the small number of maintainable parts. The anatomically designed face seal ensures a comfortable and secure fit. Moldex full face masks are hard wearing and fulfil the stringent requirements of Class 2.
Technical Specification
More Information
Brand
Moldex
Product Type
simple
Manufacturer Part Number
943201
Additional Information
Includes: 1x mask body size M, 2x Pre-mounted ABEK1P3 R combi filter with EasyLock connection
Model Number
9000
Features & Benefits
Reliable protection against gases, vapours and particles
Large field of vision thanks to frameless panoramic lens
Easy filter installation and maintenance
Filters are easy to install and combine - no adaptors needed
Large field of vision̉
Polycarbonate lens - scratchproof and solvent resistant
Low maintenance - easy maintainance and cleaning
Face seal anatomically designed face seal for a comfortable and secure fit
TPE mask body - durable and comfortable
Size adjustable 4-point strap system for a secure and comfortable fit
Easy to put on
Easy to remove