Plastic bin kit. Type 2002. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24. Colour: Red. WxDxH: 103x165x83mm
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
13031028
Additional Information
Manufactured from high density polyethylene. Type: No.2. Dimensions (mm): 103 (W) x 165 (D) x 83 (H). Litre: 1.00.
Features & Benefits
Rigid design with reinforced sides and flat base
Resistant to most acids, alkalis, greases and oils
Resistant to temperatures from -35°c to +80°c
Suitable to hang from louvred panels
Stackable and suitable for roller conveyors
Manufactured from high density polyethylene
No. 5 bins are for shelf use only