The store will not work correctly in the case when cookies are disabled.
ETM ER16 R8 Collet Chuck - 0.5 - 10mm
Technical Specification
More Information Brand | ETM |
Manufacturer Part Number | 4500503 |
Type | Collet Chuck |
Size (in) | 1.102 x 1.496 |
Features & Benefits | ER16 collet chuck with R8 Bridgeport shank |
Size (mm) | 28 x 38 |
d (mm) | 32 |
Thread Size | M10 |
L (mm) | 38 |
Capacity (mm) | 0.5 - 10 |
Diameter (mm) | 28 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers