The store will not work correctly in the case when cookies are disabled.
Interstate CNGN-120416 A2 Ceramic Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | CNGN |
Manufacturer Part Number | 79692729 |
Insert Size | 12 |
Material | Ceramic |
Application | Ceramic |
Grade | A2 |
ISO Code | CCGT09T308 |
ISO Number | CCGT09T308 |
Depth of Cut (mm) | 0.48-3 |
Corner Radius | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers