The fitting is suitable for connecting plastic, rubber or soft P.V.C hoses in industrial and domestic applications. They are manufactured from food grade nylon.
Technical Specification
More Information
Brand
CDC Pneumatics
Manufacturer Part Number
TF-46856088
Additional Information
The working pressure is up to 14 Bar(200psi) at 20 C. The temperature range is-20C to +110C. The material is Nylon 66.
Features & Benefits
Tefen fittings are suitable for connecting plastic, rubber or soft P.V.C hoses in industrial and domestic
applications. They are manufactured from food grade nylon.
Working pressure: up to 14 Bar(200psi) at 20°C Temperature range: -20°C to +110°C Material: Nylon 66